missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments Platform Shakers

The Promax 1020 is a medium-sized model and accepts load capacities of 5 kg. With a stroke length of 32 mm, the Promax model performs an ideal motion for separatory funnels.

Brand:  Heidolph instruments 543-22332-00

Product Code. 10334631

  • 1995.00€ / Each
Estimated Shipment: 09-10-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Shaker Heidolph Promax 1020 platform size 290w x 258d mm, max speed 250rpm, max load 5kg, orbit 32mm, reciprocating shaking, includes timer and platform
  • The Promax 1020 is a medium-sized model and accepts load capacities of 5 kg
  • Wide range of accessories attachments and clamps for separatory funnels available
  • With a stroke length of 32 mm the Promax model performs an ideal motion for separatory funnels
  • Set and continuously adjust the variable speed on the digital display from 30 to 250 rpm
  • This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65 °C
  • Your digital process timer allows for unattended operation and can be set from 1 to 999 minutes
  • When the set time has elapsed an acoustic alarm will sound and the operation stops
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 kg
230 V, 50 Hz, 30 W
65°C
Platform Shaker
Anti-slip Rubber Mat
125 mm
8 kg
Phase Separation
30 to 250 rpm
230 V
30 W
50 Hz
258 mm
320 mm
Luminescent digital
999 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph instruments Platform Shakers > Speed: 30 to 250RPM

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.