missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ pH Combination Micro-Electrode

Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Micro-Electrode is robust, durable, and easy to clean.

Brand:  SI Analytics™ 285105135

 View more versions of this product

Product Code. 10682551

  • 339.00€ / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Proven high-end electrodes for demanding measurement tasks
  • Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
  • Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
  • Each pH combination electrode comes with individual serial number and quality certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN
A-Glass
pH Micro-Combination Electrode
Sphere
96 mm
5 mm
Platinum Diaphragm
7.0 ±0.3
Ag/AgCl
−5 to +100°C
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SI Analytics™ pH Combination Micro-Electrode > Connector Type: DIN plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.