missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-shrink Labels
Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.
Specifications
Certifications/Compliance | UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202 |
---|---|
Adhesive Type | Non-adhesive |
Finish | Matte |
Material | Heat-shrink Polyolefin |
Product Type | Wire and Cable Markers |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Format | Color | Price | Quantity & Availability | ||
17950670
|
Brady™
170712 |
0.235 x 0.235 in. | BMP41, BMP51, M511 | Continuous | Black on White |
N/A
|
N/A | ||
17960770
|
Brady™
170713 |
0.235 x 0.235 in. | BMP41, BMP51, M511 | Continuous | Black on Yellow |
N/A
|
N/A | ||
17930760
|
Brady™
170721 |
0.235 x 0.75 in. | BMP41, BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17891789
|
Brady™
170852 |
0.235 x 1 in. | BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17980750
|
Brady™
170714 |
0.335 x 0.335 in. | BMP41, BMP51, M511 | Continuous | Black on White |
N/A
|
N/A | ||
17920760
|
Brady™
170715 |
0.335 x 0.335 in. | BMP41, BMP51, M511 | Continuous | Black on Yellow |
N/A
|
N/A | ||
17910760
|
Brady™
170719 |
0.335 x 0.75 in. | BMP41, BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17801749
|
Brady™
170853 |
0.335 x 1 in. | BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17990750
|
Brady™
170716 |
0.439 x 0.439 in. | BMP41, BMP51, M511 | Continuous | Black on White |
N/A
|
N/A | ||
17980670
|
Brady™
170717 |
0.439 x 0.439 in. | BMP41, BMP51, M511 | Continuous | Black on Yellow |
N/A
|
N/A | ||
17900760
|
Brady™
170720 |
0.439 x 0.75 in. | BMP41, BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17861769
|
Brady™
170854 |
0.439 x 1 in. | BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17961950
|
Brady™
170718 |
0.645 x 0.645 in. | BMP41, BMP51, M511 | Continuous | Black on White |
N/A
|
N/A | ||
17940760
|
Brady™
170722 |
0.645 x 0.75 in. | BMP41, BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
17821829
|
Brady™
170855 |
0.645 x 1 in. | BMP51, M511 | Die-cut | Black on White |
N/A
|
N/A | ||
Description
- Designed specifically for rigorous cable and wire marking applications
- Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
- Fast shrinking to save installation time and cost
- Made with a crisp, clear identification surface that is resistant to abrasions and fading
Specifications
UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202 | |
Matte | |
Wire and Cable Markers | |
-67°F to +275°F |
Non-adhesive | |
Heat-shrink Polyolefin | |
Non-sterile |