missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-shrink Labels
Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.
Brand: Brady™ 170855
This item is not returnable.
View return policy
Description
- Designed specifically for rigorous cable and wire marking applications
- Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
- Fast shrinking to save installation time and cost
- Made with a crisp, clear identification surface that is resistant to abrasions and fading
Specifications
UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202 | |
Black on White | |
Die-cut | |
Wire and Cable Markers | |
Electrical Labeling, Wire and Cable Labeling | |
80 Labels/Cartridge | |
0.645 x 1 in. | |
1 in. |
Non-adhesive | |
Matte | |
Heat-shrink Polyolefin | |
Non-sterile | |
BMP51, M511 | |
-67°F to +275°F | |
0.645 in. | |
2.54 cm |