missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Performance High-Volume Upright Lab Freezer With Stainless Steel Interior

Upright freezer designed for lab applications that provides secure, accurate and energy-efficient freezer storage of temperature-sensitive products.
5994.93€ - 8494.92€
Specifications
Type | Freezer |
---|---|
Temperature Range | -9°C to -30°C |
Temperature Resolution | 0.1 K |
Temperature Sensor | NTC |
Temperature Stability | ±5°K |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
30178702
![]() |
Liebherr™
SFPVG1402 |
1091 L |
8494.92€
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||||
30178700
![]() |
Liebherr™
SFPVG6501 |
480 L |
5994.93€
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
30178694
![]() |
Liebherr™
SFPVG8401 |
702 L |
6794.93€
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
- High-volume upright lab freezer, reach-in
- Temperature range -9 to -30°C, ± 5 K temperature stability tested to EN60068-3
- White exterior, stainless steel interior, fan-assisted refrigeration.
- Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
- Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
- Digital controller, high-visibility monochrome display with touch buttons, 0.1°C resolution provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
- Connectivity: LAN/WLAN interface not integrated but retrofittable as accessory
- 12 mm access port for external temperature probe
- Content security: hi/low temperature alarms and power failure alarm when power supply returns.
- Ceiling-mounted LED internal lighting for improved visibility of the contents of this large appliance
- Mechanical door locks, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load
- Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit
Specifications
Freezer | |
0.1 K | |
±5°K | |
Left or Right | |
Stainless Steel | |
ISO 9001, ISO 14001, CE | |
High-Contrast Monochrome Display with Touch Buttons | |
White | |
Digital Controller | |
2 Years Parts and Labor | |
LED Ceiling Mounted | |
Mechanical Door Lock with Key | |
WiFi/Lan Module Optional | |
220/240 V | |
1, Single Phase | |
CFC-free |
-9°C to -30°C | |
NTC | |
Reversible, Self-closing, Fitted Lock | |
Scratch-resistant Painted Steel | |
White Powder-coated | |
Upright | |
100 mm dia. castors | |
Low-Maintenance Wire-on-Tube with Washable Filter | |
1 x 12 mm dia. access port | |
Automatic Hot-Gas Defrost | |
Analogue, Ethernet, Liebherr Smart Monitoring | |
No | |
4 A | |
50 Hz | |
Natural Refrigerant, Super Energy Efficient, Ecovadis Gold | |
R 290 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Performance High-Volume Upright Lab Freezer With Stainless Steel Interior