missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Reax 2 Overhead Shaker

The Reax 2 Overhead Shaker is compact for small volumes.

Brand:  Heidolph Instruments 541-21001-00

Product Code. 10547601

  • 1305.00€ / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Designed for simultaneous mixing of up to 20 vessels with diameters of 10 to 18 mm
    • Corresponds to the size of classic test tubes or 15 mL Falcon™ tubes
  • Alternatively, you can insert your complete rack into the universal adapter (width: 230 mm, height min./max.: 45 mm/160 mm) of the overhead shaker
  • Equipped with a solid metal frame, its design stands for extreme load capacity and reliability
  • Guaranteed safety during unattended continuous operation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adjustable
230 V
Universal Adaptor allows for the use of Various Vessels of 50 to 160 mm Height
20 to 100 rpm
Overhead Shaker
20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph Instruments Reax 2 Overhead Shaker > Reax 2 Overhead Shaker; Speed Range: 20 to 100 rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.