missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Oven 125 Basic Dry

Universal oven for tempering, drying, aging and heating application in the laboratory.
Brand: IKA™ 0020003215
2125.61 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Covers applications in industry, schools/universities, research, quality control, and science
- Fast heat up times and a precise temperature control guarantee reproducible test results
- A special odorless insulation also ensures lower operating costs
- The oven can be controlled by USB and test parameters can be recorded for further analyses
- Temperature range: room temperature + 5°C to 250°C
- Capacity: 125 L
- Electronically adjustable ventilation
- Clear display and control menu
- Key lock function
- Timer
- Adjustable temperature limit

Specifications
Ambient to 250°C | |
7 Segment LED | |
1 to 144000 min | |
650 x 700 x 825 mm | |
100 to 115 V, 220 to 240 V |
Oven | |
30 kg | |
450 x 550 x 525 mm | |
74 kg | |
2450 W |
Promotions
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Oven 125 Basic Dry > Display: 7 segment LED
Spot an opportunity for improvement?Share a Content Correction