missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Ostwald Viscometer

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ostwald Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285404014

 View more versions of this product

Product Code. 10693181

  • 233.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • With ring marks
  • Without constants
  • For manual measurements
  • Filling quantity of 3mL
  • Overall length of 220mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
Ring Mark
0.4mm Diameter
0.01K
For Manual Measurements
3 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SI Analytics™ Ostwald Viscometer > Size: 0.4mm Diameter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.