Learn More
Thermo Scientific™ Orion™ Protective Guard for Conductivity Cells and Dissolved Oxygen Probes, Plastic
Provide additional protection and weight with these protective guards for conductivity cells and dissolved oxygen probes.
Brand: Thermo Scientific™ 081045
Description
Provide additional protection and weight for conductivity cells and DO probes with Thermo Scientific™ Orion™ Protective Guards for Conductivity Cells and Dissolved Oxygen Probes. Use the all stainless-steel guard when optimum protection and weight are required. Combine the stainless steel cap and plastic sleeve when weight for submersion and standard protection is needed. Or, when minimal weight and protection are required, use the all-plastic guard.
For Use With
- Conductivity Cells: 013005MD, 013010MD, 0130020MD, 013025MD, 013005A, 013010A, and 013005D
- Dissolved Oxygen Probes: 080510MD, 0830005MD, 083010MD, 083025MD, 083060MD, 083005A, 083010A, and 083005D

Specifications
Plastic | |
Conductivity Cells, Dissolved Oxygen Probes | |
Protective Guards for Conductivity Cells and Dissolved Oxygen Probes | |
Stainless steel, plastic |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.