missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Male Threaded Adapter Barbed Fitting
Adapts from a NPT male thread to a hose barb for quick and easy fluid path assembly in the laboratory, without the use of tools.
10.05€ - 26.55€
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Nylon |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Shape | Straight |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11784949
|
Masterflex™
31702-00 |
1 x 3/4 in. tubing I.D. |
26.55€
Pack of 10 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
11770119
|
Masterflex™
31702-02 |
1/8 x 3/16 in. tubing I.D. |
10.05€
Pack of 10 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- No leaks, flow restrictions or costly downtime
- A crucial component in setting up a fluid handling system
- Typically holds pressures up to 30 psi (2 bar)
- Slip flexible tubing or hose onto the barb to create a secure seal
Specifications
Barbed Fitting | |
10 Pack | |
Straight |
Nylon | |
Ethylene Oxide | |
30 psi (2 bar) |