Learn More
Macherey-Nagel™ NUCLEOSIL™ 120-3 C18 Phase HPLC Columns
Designed for reverse phase chromatography. Macherey-Nagel™ NUCLEOSIL™ 120-3 C18 Phase HPLC Columns are nonpolar, endcapped EC analytical columns with Octadecyl modified silica phases for HPLC. Columns feature 3μm particles and 120 Å pore size, with 11% carbon content.
564.00€ - 682.00€
Specifications
Column Chemistry | Nonpolar |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | For HPLC, GC, TLC, SPE Applications |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
12482660
|
Macherey-Nagel™
720149.46 |
100 mm | 4.6 mm |
590.00€
Each |
In Stock
Log in to see stock. |
|||||
10226411
|
Macherey-Nagel™
720040.46 |
125 mm | 4.6 mm |
590.00€
Each |
In Stock
Log in to see stock. |
|||||
10429741
|
Macherey-Nagel™
720740.46 |
150 mm | 4.6 mm |
590.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10640722
|
Macherey-Nagel™
720055.46 |
250 mm | 4.6 mm |
682.00€
Each |
In Stock
Log in to see stock. |
|||||
12472660
|
Macherey-Nagel™
720149.40 |
100 mm | 4 mm |
564.00€
Each |
In Stock
Log in to see stock. |
|||||
10377961
|
Macherey-Nagel™
720040.40 |
125 mm | 4 mm |
564.00€
Each |
In Stock
Log in to see stock. |
|||||
10735932
|
Macherey-Nagel™
720055.40 |
250 mm | 4 mm |
641.00€
Each |
In Stock
Log in to see stock. |
|||||
Description
NUCLEOSIL™ is a family of totally porous spherical silicas. They feature a very pure and uniform SiO2 structure and have gained wide acceptance as routine chromatographic packings for very different fields of modern chromatography. They are an absolutely reliable choice for applications involving analytical and preparative columns, with many benefits:
- High efficiency due to narrow particle size distribution
- High separation performance due to optimized binding techniques
- High chemical and mechanical stability
- High load capacity and recovery rates
- High reproducibility from lot to lot
Separation mechanism based on hydrophobic (van der Waals) interactions with slight residual silanol interactions.
Specifications
Nonpolar | |
Octadecyl | |
Hydrophobic | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
0.65 mL/g | |
Acetonitrile/water | |
60°C | |
C18 | |
11% | |
Yes | |
Stainless Steel |
Analytical Column | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
Acetonitrile/water | |
3 μm | |
120 Å | |
1 Ea. | |
200 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.