missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Non Sterile Cribbar Sample Bottles (Volume: 500mL)
Used for sampling, potability testing, pathogenic bacteria screening
64.90€ - 89.65€
Specifications
ATCC® | Yes |
---|---|
Cap Color | Red |
Cap Type | Screw |
Content And Storage | Room Temperature |
Additive | EDTA |
Product Code | Brand | Additive | Cap Color | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Additive | Cap Color | Color | Price | Quantity & Availability | |||
15742155
|
Microspec™
Q4 |
EDTA | Red | Translucent |
89.65€
Pack of 84 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
15782155
|
Microspec™
Q8 |
EDTA | Red | Green |
64.90€
Pack of 84 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
Specifications
Yes | |
Screw | |
EDTA | |
Disposable | |
Microbiology Sampling Bottles with Label | |
500 mL | |
Sampling | |
Polypropylene | |
500 mL | |
2.76 in. | |
4.92 in. | |
1.34 oz. |
Red | |
Room Temperature | |
Microorganisms | |
United Kingdom | |
Non-sterile | |
538g | |
Yes | |
84 | |
Water | |
70 mm | |
125 mm | |
38 g |
Safety and Handling
missing translation for 'shelfLife' : 2 Years