missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Non Sterile Cribbar Sample Bottles (Volume: 500mL)

Used for sampling, potability testing, pathogenic bacteria screening

Brand:  Microspec™ Q4

 View more versions of this product

Product Code. 15742155

  • 89.65€ / Pack of 84
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For sampling, potability testing, Legionella spp, pathogenic and indicator species
  • Squat bottles facilitating easy sampling from low drain points
  • Features wide diameter necks for ease of sampling and pipetting
  • Caps are tamper evident
  • Stable on bench
  • Rectangular to make most of limited storage space
  • Squat Bottle for ease of sampling
  • Wide neck for ease of sampling and pipetting
  • Off-centre neck to aid sampling close fitting outlets
Specifications

Specifications

Yes
Screw
18mg/L when full
EDTA
Disposable
Microbiology Sampling Bottles with Label
500 mL
Sampling
Polypropylene
500 mL
2.76 in.
4.92 in.
1.34 oz.
Red
Translucent
Room Temperature
Microorganisms
United Kingdom
Non-sterile
538g
Yes
84
Water
70 mm
125 mm
38 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions