missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- ISO Class 4 and EU GMP Grade A compatible
- Double-donnable with better grip
- Automatically shaped for wearer comfort
- Sterilized by gamma irradiation
- Latex-free
- Beaded cuff
- Overall length: 300 mm (12 in.)
- ASTM D6978 05 Tested
- Double donnable

Specifications
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D978-05 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.3 mil |
Finger Thickness (Metric) | 0.18 mm |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene |
Show More |
Videos
-
Nitritex Bioclean glove range
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean™ Suprene BSNS Sterile Neoprene Cleanroom Gloves >
Spot an opportunity for improvement?Share a Content Correction