missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Narrow-necked bio-bottles PE
Shop All Bürkle Products

Click to view available options
Capacity (Metric):
10 mL
20 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- With screw connection
- Manufactured from renewable raw materials
- Green LDPE
Greener Choice Claims
- Environmental benefits include:
- Renewable Materials
- Recyclable
Specifications
Specifications
Capacity (Metric) | 10 mL |
Color | Transparent |
Sterility | Non-sterile |
Closure Color | Green |
Certifications/Compliance | Suitable for use with foodstuffs |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Narrow-necked bio-bottles PE >
Spot an opportunity for improvement?Share a Content Correction