Learn More
BRAND™ Pipette Tips, 0.1 - 20 μL, PP, Colorless

Cleanroom quality for contamination-free analyses. Perfect fit for the Transferpette™ micropipette and many other pipettes. The tip system for all requirements.
Brand: BRAND™ 732202
44.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipette from other manufacturers.
- BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
- Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
- The nano-cap™ tip was specially developed for the nanoliter range and hence is ideal for molecular biological applications such as PCR. It is 37 mm long, and features a capillary rise that is even visible to the bare eye at 0.1 μl. The capillary part of the tip conveniently fills gel wells for gel electrophoresis systems from most manufacturers.
- The racked tips are colorless and placed into a grey-colored tip tray.
- Certified Life Science Quality: Virgin raw materials, Manufactured under controlled room conditions, Intensive in-process controls, Visual inspections, Batch management, Final product inspection, Proven functionality

Specifications
0.5 to 10 μL | |
Non-sterile | |
Gray | |
1.45 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Rack | |
TipBox | |
Single-use | |
Yes | |
Polypropylene |
Non-filtered | |
Colorless | |
Autoclavable | |
3.7 cm | |
High translucency, easy ejection and low waste, quick volume check | |
Standard | |
5 x 96/Box | |
Brand Sub-Micro Transferpette S Pipette | |
Nano-cap | |
2, 10μL |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000013398 | Certificate of Analysis | 10/03/2025 | 732202 |
0000012575 | Certificate of Analysis | 16/12/2024 | 732202 |
0000008109 | Certificate of Analysis | 12/06/2023 | 732202 |
Promotions
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.