Learn More
Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure

Description
Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.
- 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
- Wide mouth is easy to fill or sample
- Autoclavable
Includes:
- Polypropylene screw closures
- Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
- Completely disengage threads or remove cap before autoclaving.
- Mason jars are not liquid leakproof. Not recommended for liquid transport
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 64 oz., 2000 mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 61 mm |
Diameter (Metric) Inner | 120 mm |
For Use With (Application) | Fluid Transfer Closure DS2153-0700 |
Material | PPCO |
No. per Case | 12 |
No. per Pack | 4 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1416939 | Certificate of Compliance | 19/11/2024 | 2115-2000 |
1408263 | Certificate of Compliance | 12/06/2024 | 2115-2000 |
1393017 | Certificate of Compliance | 22/09/2023 | 2115-2000 |
1384444 | Certificate of Compliance | 26/04/2023 | 2115-2000 |
1383404 | Certificate of Compliance | 26/04/2023 | 2115-2000 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.