missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ MZ2C NT +2AK Dry Chemistry Diaphragm Vacuum Pump
GREENER_CHOICE

Provides powerful oil-free vacuum for applications that do not require control, such as vacuum ovens and gel dryers

3300.00€

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Horsepower 0.24 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Noise Level 45 dB(A)
View More Specs

Products 1
Product Code Brand Electrical Requirements Model Motor Speed Plug Type Price Quantity & Availability  
Product Code Brand Electrical Requirements Model Motor Speed Plug Type Price Quantity & Availability  
10542214
GREENER_CHOICE
View Documents Promotion Details
BrandTech™ VACUUBRAND™
20732500
230 V 732500 Vacuubrand PTFE NT+2AK 150 to 1800 rpm CEE European
3300.00€
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
Description

Description

Compact and whisper-quiet, it builds on the popular MZ2C NT diaphragm vacuum pump with inlet and outlet cachpots, which preserve performance with condensible vapors, and recover solvent.

  • Ultimate vacuum: 5Torr (7mbar)
  • Free air capacity: 38lpm (1.4cfm)

Specifications

Specifications

5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Manual
45 dB(A)
1.2/1.4 CFM
309.88 mm
243.84 mm
IP40
Chemical-Resistant
Oil-Free
0.24 hp
150 to 1800 rpm
104°F
50/60 Hz
320.04 mm
Diaphragm Pump
2
50°F
2
Videos
SDS
Documents

Documents

Product Certifications