missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MZ2C NT +2AK Dry Chemistry Diaphragm Vacuum Pump
Provides powerful oil-free vacuum for applications that do not require control, such as vacuum ovens and gel dryers
Brand: BrandTech™ VACUUBRAND™ 20732500
2689.02 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Compact and whisper-quiet, it builds on the popular MZ2C NT diaphragm vacuum pump with inlet and outlet cachpots, which preserve performance with condensible vapors, and recover solvent.
- Ultimate vacuum: 5Torr (7mbar)
- Free air capacity: 38lpm (1.4cfm)
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
PTFE, FFKM, Fluoroplastic (Case) | |
45 dB(A) | |
104°F | |
50/60 Hz | |
320.04 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
7 mbar (without gas ballast)/12 mbar (with gas ballast) |
0.24 hp | |
150 to 1800 rpm | |
230 V | |
732500 Vacuubrand PTFE NT+2AK | |
CEE European | |
1.2/1.4 CFM | |
309.88 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Filtration | |
2 | |
230 V |