Learn More
IKA™ MultiDrive Control

Regardless of whether samples are hard, soft or fibrous – the IKA MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the variety of vessels available.
Brand: IKA™ 0025002643
Description
MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube. There is a USB interface available for easy actuation and documentation respectively.
- High performance
Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output. - Interval operation
The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. - Integrated cooling
A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate. - TFT-display
A clear TFT-display guarantees user-friendly operation. - Temperature measurement
MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating. - Weighing function
The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required. - Variety of vessels (accessory)
MultiDrive provides the right vessel for each grinding task. Vessels are not included in the scope of delivery.

Specifications
2000 mL | |
300 x 450 x 250 mm | |
5 Mohs | |
IP31 | |
PTFE | |
EU plug | |
220/240 V, 100/120 V | |
8.5 kg |
IKA MultiDrive control | |
TFT-display | |
50/60 Hz | |
Stainless Steel | |
Digital | |
3000 to 20,000 rpm | |
1000 W |
Promotions
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.