missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Multiparameter Meters
The perfect meter for environmental applications
3220.00€ - 3340.00€
Specifications
Accuracy (ISE) | 0.000 to 999999μmol/L |
---|---|
Battery Type | AA |
Calibration | Automatic/Manual |
Calibration Points (pH) | ±2.000 to19,999 |
Display Type | LCD Graphic, Backlit |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
15337093
|
WTW™
2FA311 |
Mini USB-B Interface, 4 x 1.5 V AA Power supply, Set of 1 |
3220.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15357093
|
WTW™
2FA312 |
Mini USB-B Interface, 4 x 1.5 V AA Power supply, Set Of 2 |
3340.00€
Each |
In Stock
Log in to see stock. |
||||||
Description
- For measurement of pH, ORP, conductivity, and dissolved oxygen (electro chemical)
- Perfect meter for environmental applications in ground and surface water measurement, aquaculture, waste water treatment plants and much more
- Includes mini USB-B Interface, 4 x 1.5 V AA Power supply, Set Of 2
- Automatic/Manual calibration
Specifications
0.000 to 999999μmol/L | |
Automatic/Manual | |
LCD Graphic, Backlit | |
0.000 to 1000 μS/cm | |
-2.000 to 19.999 | |
0 to 199.9 g/L | |
Two | |
Multi 3320 | |
Multi-parameter Meter | |
0 to 199.9g/L |
AA | |
±2.000 to19,999 | |
IP 67 | |
-2500 to 2500 mV | |
0.0 to 70.0 | |
For measurement of pH, ORP, conductivity, and dissolved oxygen (electro chemical) is a perfect meter for environmental applications in ground and surface water measurement, aquaculture, waste water treatment plants and much more. | |
Up to 10 calibration records | |
1.5V | |
0.000 to 999999μmol/l |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WTW™ Multiparameter Meters