missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace L Series
Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300°C.
5780.00€ - 6530.00€
Specifications
Capacity (Metric) | 9 L |
---|---|
Temperature (Metric) | 1300°C |
Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
Dimensions (L x W x H) Exterior | 525 x 530 x 630 mm |
Weight (Metric) | 60 kg |
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Price | Quantity & Availability | |||||
17347879
|
Nabertherm™
L-095K3ANL |
B510 |
5780.00€
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
17357879
|
Nabertherm™
L-095K3ANO |
C550 |
6530.00€
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
- Maximum Temperature: 1300°C
- Heating from two sides
- Heating elements on support tubes ensure free heat radiation and a long service life
- Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Optional lift door with hot surface facing away from the operator
- Adjustable air inlet in the furnace door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
9 L | |
240 x 230 x 170 mm | |
60 kg |
1300°C | |
525 x 530 x 630 mm |