missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace L Series

Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300°C.

Brand:  Nabertherm™ L-095K3ANO

 View more versions of this product

Product Code. 17357879

  • 6890.00€ / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1300°C
  • Heating from two sides
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Optional lift door with hot surface facing away from the operator
  • Adjustable air inlet in the furnace door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

C550
1300°C
525 x 530 x 630 mm
9 L
240 x 230 x 170 mm
60 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions