missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MST Magnetic Stirrer

Velp Scientifica™ MST, Small and efficient magnetic stirrer, Technopolymer model with excellent speed control even at low revolutions.

Brand:  Velp Scientifica™ F203A0440

78.54 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15563355

  • 88.15€ / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • MTS Model
  • Features qaulity speed control, even at low temperatures
Specifications

Specifications

1100 rpm
5 L
0.6 w
50 mm
100/240 V, 50/60 Hz, 0.6 W
MST
Magnetic Stirrer
Technopolymer
100/240 V
50 x 130 x 150 mm (H x W x D)
130 mm
50/60 Hz
Excellent speed control even at low revolutions
0.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ MST Magnetic Stirrer > Capacity: 5000 ml

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.