missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Laboratories Sales™ Moulded Injection Vials
Click to view available options
Capacity (Metric):
50 mL
Specifications
Specifications
Capacity (Metric) | 50 mL |
Diameter (Metric) Outer Neck | 43mm |
Fill Volume Range | 50mL |
Material | Glass |
Height (Metric) | 73 mm |
Diameter (Metric) | 43 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Laboratories Sales™ Moulded Injection Vials >
Spot an opportunity for improvement?Share a Content Correction