missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Mortar
Manufactured from Pyrex™ Borosilicate Glass for highest resistance to thermal shock and chemical corrosion. Pyrex™ Borosilicate Glass Mortar is a grinding bowl ideal for preparing compounds, mixing, and grinding powders. For use with Pyrex™ Pestle which is sold separately.
43.85€ - 62.70€
Specifications
Product Type | Mortar |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | Pyrex™ Pestle |
For Use With (Application) | Ideal for preparing compounds, mixing and grinding powder |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
12347462
|
Pyrex
718234 |
100 mL | 80mm | 60mm |
43.85€
Each |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||||
12662022
|
Pyrex
718247 |
300 mL | 120mm | 90mm |
62.70€
Each |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||||
12652022
|
Pyrex
718242 |
120 mL | 100mm | 75mm |
54.40€
Each |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||||
Description
- Manufactured from Pyrex™ Borosilicate Glass for highest resistance to thermal shock and chemical corrosion
- For use with Pyrex™ Pestle (sold separately)
- Ideal for preparing compounds, mixing, and grinding powders
Specifications
Mortar | |
Borosilicate Glass | |
Pyrex™ Pestle | |
Ideal for preparing compounds, mixing and grinding powder |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Borosilicate Glass Mortar