missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ Mixed-Bed Ion Exchanger Made Of Stainless Steel

Standard cartridge made of V4A stainless steel for general purpose application: To supply laboratory glassware washers, for general laboratory maintenance and for small industrial consumers. For subsequent demineralization of reverse osmosis systems.

Brand:  behr Labor-Technik™ B00223483

 View more versions of this product

Product Code. 10598092

  • 4110.00€ / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Optimum exploitation of the ion exchanger capacity due to absolute uniform water distribution in the unit
  • Flow rates up to 700 l/h
  • The unique behropur™ jet nozzle system distributes the raw water over the entire resin bed. This ensures an optimum exchange capacity and quality
  • Can be connected to the raw water network directly and without a pressure reducer
  • Resistant to alternating pressure
  • Hard rubber collars vulcanized to the base and top of the unit offer effective protection
  • Convenient transport thanks to the handles embedded into the top part of the unit
  • Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
  • Also available with shutoff when the limited value is reached and limit control
  • Specifications

    Specifications

    0.8 m
    0.42 m
    Pressure resistant mixed-bed unit made of V 4A special alloy, permanent pressure resistant to 10 bar, complete with conductivity meter
    700 L/hr.
    700L/hr
    Stainless Steel
    0.8 m
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions