missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Mini-100 Orbital-Genie
A compact slow Orbital Shaker, ideal for gentle shaking applications
945.00€
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 3 kg |
Speed Range | 20 to 100 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 0°C to 38°C |
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
16647682
|
Scientific Industries
SI-M102 |
EU Plug |
945.00€
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||||
16657682
|
Scientific Industries
SI-M103 |
UK Plug |
945.00€
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||||
Description
- Variable shaking speeds from 20 – 100 rpm
- Create any mixing action from a smooth vortex to sloshing aeration or anything in between
- Combination of weight and specially designed feet prevent walking even at highest speed
- No Additional Holders or Accessories Necessary
- Shaker is ready to use as supplied
- Ideal for gentle shaking of odd shaped vessels and containers
- Non-slip platform tray features edges that contain any spills
- Optional stacking tray increases capacity (stacking tray sold separately)
Specifications
19 mm | |
20 to 100 rpm | |
0°C to 38°C | |
0.25 A | |
50 Hz | |
14 in. | |
14 x 14 x 3 in. | |
11.4 x 11.4 in. | |
3 in. | |
14 in. | |
350 mm | |
14 in. | |
290 mm | |
5.4 kg | |
3.5 kg | |
Shaker is supplied with a durable thermoplastic platform with an anti-slip rubber mat | |
Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip. |
3 kg | |
230 V | |
57.5 W | |
CE | |
Thermoplastic Platform with Anti-slip Rubber Mat | |
350 mm | |
14 x 14 in. | |
14 x 14 x 3 in. | |
76.2 mm | |
11.4 in. | |
290 mm | |
350 mm | |
12 lb. | |
7.8 lb. | |
Mini-100 Orbital-Genie | |
Pulse Width Modulation |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Industries Mini-100 Orbital-Genie