missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5430/5430 R
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.
Brand: Eppendorf™ 5428000610
7376.75 EUR valid until 2025-12-31
Use promo code "24333" to get your promotional price.
This item is not returnable.
View return policy
Description
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
17,500 rpm | |
Yes | |
11.7 in. | |
<54 dB(A) with Rotor F-45-30-11 | |
30 sec. to 99:59 hrs., with continuous run function | |
38 cm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
380 x 640 x 290 mm | |
No | |
-11°C to +40°C | |
230 V |
30,130 x g | |
Large, brightly lit LCD | |
29 cm | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
15 in. | |
1.050 W | |
Without rotor | |
230 V, 50/60 Hz (EU) | |
EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 2 EN 50581 (refer to manual for more details) | |
50/60 Hz | |
Centrifuge 5430 R, rotary knobs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction