Learn More
Eppendorf™ Centrifuge 5430/5430 R

The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.
Brand: Eppendorf™ 5427000415
4089.75 EUR valid until 2025-12-31
Use promo code "24333" to get your promotional price.
Description

Specifications
30 x 2 mL | |
30,130 x g | |
Large, brightly lit LCD | |
25 cm | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
11.2 in. | |
475 W | |
With Rotor FA-45-30-11 incl. rotor lid | |
230 V, 50/60 Hz (EU) | |
Yes | |
EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
230 V |
17,500 rpm | |
No | |
9.8 in. | |
<58 dB(A) with Rotor F-45-30-11 | |
30 sec. to 99:59 hrs., with continuous run function | |
34 cm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
330 x 420 x 250 mm | |
Rotary Knob | |
Yes | |
50/60 Hz | |
Centrifuge 5430 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.