Learn More
SI Analytics™ Micro Ubbelohde Viscometer
Determine the limit viscosity number of polymers. SI Analytics™ Micro Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
Brand: SI Analytics™ 285401144
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, high or low temperature measurements, and minimum measurement substance or rinsing agent quantities
- The recommended minimum flow through time is 200 seconds
- Calibrated
- With constant for automatic measurements
- Filling quantity of 3 to 4mL

Specifications
Viscometer | |
Yes | |
DIN 55 350, Part 18 and DIN 51562, Part 2 | |
For Determination of Absolute and Relative, Kinematic Viscosity of Liquids With Newtonian Flow Behavior | |
3 to 4 mL |
40 to 800 cSt | |
1K | |
Ring Marks | |
1.26mm Diameter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.