missing translation for 'onlineSavingsMsg'
Learn More

Hellma Micro Cuvette, QS Quartz

Highly pure Suprasil™ quartz glass cuvette with PTFE lid.

Brand:  Hellma 104-002-10-40

Product Code. 10150251

  • 197.00€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • High-purity synthetic fused silica quartz construction
  • UV/VIS range
  • PTFE lid included
Specifications

Specifications

700 μL
PTFE
Base Thickness: 3.2 mm
1/ea.
200 to 2500 nm
12.5 mm
Suprasil Quartz
2 mm
PTFE Lid
10 mm
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hellma Micro Cuvette, QS Quartz > Capacity: 700 μL, Path length: 10 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.