missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ myCart Series™ Utility Cart, Black
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
323.00€ - 477.00€
Specifications
Product Type | Utility Cart |
---|---|
Certifications/Compliance | NSF |
Color | Black |
For Use With (Application) | Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects |
Material | Polymer |
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Load Bearing Capacity (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Load Bearing Capacity (English) | Price | Quantity & Availability | |||
15225962
|
Metro™
MY2636-25BL |
40.25 x 27.68 x 36.62 in. | 2 | 400 lb. |
477.00€
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
15255942
|
Metro™
MY1627-24BL |
31.43 x 18.31 x 35.37 in. | 2 | 300 lb. |
401.00€
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
15235952
|
Metro™
MY2030-24BL |
34.37 x 23.5 x 35.37 in. | 2 | 300 lb. |
323.00€
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
15235942
|
Metro™
MY1627-34BL |
31.43 x 18.31 x 35.37 in. | 3 | 400 lb. |
433.00€
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
15235962
|
Metro™
MY2636-35BL |
40.25 x 27.68 x 36.62 in. | 3 | 500 lb. |
469.00€
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
15245952
|
Metro™
MY2030-34BL |
34.37 x 23.5 x 35.37 in. | 3 | 400 lb. |
396.00€
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
Description
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Black
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Specifications
Utility Cart | |
Black | |
Polymer |
NSF | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects |