missing translation for 'onlineSavingsMsg'
Learn More

Metro™ myCart Series™ Utility Cart, Black

Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

Brand:  Metro™ MY1627-24BL

 View more versions of this product

Product Code. 15255942

  • 401.00€ / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

  • NSF listed
  • Smooth polymer surface can be easily wiped clean, stain-proof
  • Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
  • Black
  • Chrome posts
  • Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
  • Sturdy capacity allows loads up to 500 lb. (model dependent)
  • Available in 2-shelf and 3-shelf configurations
  • Four swivel casters included

Specifications

Specifications

Utility Cart
Black
31.43 x 18.31 x 35.37 in.
35.37 in.
Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels
79.9 cm
136.4 kg
2
46.5 cm
NSF
2-tier Base Model
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
89.9 cm
31.43 in.
300 lb.
Polymer
18.31 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions