missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD4C NT Dry Chemistry Diaphragm Vacuum Pump
Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks
4625.00€
Specifications
Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Model | MD 4C NT |
Description
Engineered for performance, with flowrates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings.
- Ultimate Vacuum: 1.1Torr (1.5mbar)
- Free Air Capacity: 63lpm (2.2cfm)
Specifications
1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
Manual | |
MD 4C NT | |
-10°C to +60°C | |
13.6 kg | |
40°C | |
2/2.2 CFM | |
7.7 in. | |
12.7 in. | |
9.56 in. | |
Diaphragm Pump | |
4 | |
50°F | |
3 |
0.34 hp | |
150 to 1800 rpm | |
45 dB(A) | |
29.9 lb. | |
104°F | |
10°C | |
50/60 Hz | |
198.12 mm | |
325.12 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title