missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ MD4C NT Dry Chemistry Diaphragm Vacuum Pump
GREENER_CHOICE

Suitable for many laboratory applications, including rotary evaporation, centrifugal concentration, gel drying, vacuum filtration, solid phase extraction and many other tasks

Brand:  BrandTech™ VACUUBRAND™ 20736400

3697.96 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10611534

  • 4625.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

Engineered for performance, with flowrates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings.

  • Ultimate Vacuum: 1.1Torr (1.5mbar)
  • Free Air Capacity: 63lpm (2.2cfm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
1.8 A
150 to 1800 rpm
230 V 50/60 Hz
MD 4C NT
CEE
29.9 lb.
104°F
10°C
50/60 Hz
198.12 mm
325.12 mm
243.84 mm
IP40
Chemical-Resistant
Oil-Free
16 psi
0.34 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve
45 dB(A)
-10°C to +60°C
13.6 kg
40°C
2/2.2 CFM
7.7 in.
12.7 in.
9.56 in.
Diaphragm Pump
4
50°F
3
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.