missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD4C NT + AK + EK Oil-free Diaphragm Vacuum Pump
Designed for excellent corrosion resistance in routine biology and chemistry lab applications. Brandtech™ MD4C NT + AK + EK Oil-free Diaphragm Vacuum Pump contains inlet/outlet catchpots, outlet condensers to enhance performance with condensible vapors to recover solvents.
5670.00€
Specifications
Max. Vacuum | 1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Model | MD 4C NT + AK + EK |
Product Code | Brand | Amperage | Frequency | Plug Type | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Frequency | Plug Type | Voltage | Price | Quantity & Availability | ||
10532214
|
BrandTech™ VACUUBRAND™
20736700 |
1.8 A | 50/60 Hz | CEE | 230 V |
5670.00€
Each |
In Stock
Log in to see stock. |
||
Description
Typical applications for chemistry diaphragm pumps include evacuating chemically aggressive gases and vapors from such equipment as rotary evaporators, vacuum drying cabinets and centrifugal concentrators. Chemistry diaphragm pumps from VACUUBRAND feature uncompromising chemistry designs. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust and very tolerant to condensates. Our two-, three- and four-stage pumps also have a gas ballast valve that provides continuous purge with minimal impact on ultimate vacuum when working with condensable vapors. Pumping chambers are hermetically separated from the drive system ensuring long lifetimes of mechanical parts. Most importantly, diaphragm pumps are oil-free, for vastly reduced service demands compared with oil-sealed pumps. They eliminate the cost of water and its contamination well-known from water-jet aspirators, and the waste-oil disposal of rotary vane pumps.- PTFE sandwich diaphragms and valves made of perfluoro elastomer or PTFE
- Internal tubing and fittings made of PTFE/ETFE/ECTFE compounds
- Exceptional diaphragm lifetimes with ultra-durable PTFE sandwich design
- Head cover and clamping disc made of fluoro compounds with stability core for unsurpassed long-term performance
- Very long service intervals for low lifetime cost-of-ownership
- Patented new drive system for extra quiet, ultra-low-vibration operation (NT)
- Patented new valve mounting system to simplify service access (NT)
- Smooth surfaces for easy cleaning (NT)
- New sealing system provides reduced leakage rates for improved ultimate vacuum (NT)
Specifications
1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
Manual | |
MD 4C NT + AK + EK | |
-10°C to +60°C | |
17.3 kg | |
40°C | |
2/2.2 CFM | |
15.8 in. | |
12.8 in. | |
9.56 in. | |
Diaphragm Pump | |
4 | |
50°F | |
3 |
0.34 hp | |
150 to 1800 rpm | |
45 dB(A) | |
38.1 lb. | |
104°F | |
10°C | |
50/60 Hz | |
401.32 mm | |
325.12 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title