missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD4C NT + AK + EK Oil-free Diaphragm Vacuum Pump
Designed for excellent corrosion resistance in routine biology and chemistry lab applications. Brandtech™ MD4C NT + AK + EK Oil-free Diaphragm Vacuum Pump contains inlet/outlet catchpots, outlet condensers to enhance performance with condensible vapors to recover solvents.
Brand: BrandTech™ VACUUBRAND™ 20736700
4804.51 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Corrosion resistant PTFE head and diaphragm
- Pumps are equipped with gas ballast to provide consistent pump performance with condensed vapors
- No oil changes
- Utilizes diaphragm vacuum technology
- Dry operation eliminates misting, handling and disposal of contaminated waste associated with rotary vane pump
- Flow rates as much as 40% higher at working vacuum level than competitive pumps with similar free air capacity ratings
- Higher flow rates mean reduced process times and higher throughput.
- Vacuubrand™ pumps offer whisper-quiet operation and low vibration
Specifications
1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
1.8 A | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
MD 4C NT + AK + EK | |
CEE | |
38.1 lb. | |
104°F | |
10°C | |
50/60 Hz | |
401.32 mm | |
325.12 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Rotary Evaporation | |
3 | |
230 V |
0.34 hp | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
ETFE pump head, PTFE diaphragm, PTFE tubing, PTFE valve | |
45 dB(A) | |
-10°C to +60°C | |
17.3 kg | |
40°C | |
2/2.2 CFM | |
15.8 in. | |
12.8 in. | |
9.56 in. | |
Diaphragm Pump | |
4 | |
50°F | |
Oil-Free | |
16 psi |