missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Easy-Load 3 Head for High Performance Tubing
Mount this pump head without tools or hardware. Masterflex™ L/S™ Easy-Load™ 3 Head for High Performance Tubing features automatic tubing retention speeds setup and changeover.
544.00€ - 708.00€
Specifications
Dimensions (L x W x H) | 12.1 H x 8.8 W x 7.8 cm D |
---|---|
Flow Rate | 1.7 to 2900 mL/min. |
For Use With (Application) | For multiple-channel applications |
No. of Channels | Multiple |
No. of Rollers | 3 |
Product Code | Brand | Rotor Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Rotor Material | Price | Quantity & Availability | ||||||
11885591
|
Masterflex™
77800-52 |
Cold-rolled Steel |
544.00€
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
11810292
|
Masterflex™
77800-62 |
Stainless Steel |
708.00€
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Flow range: 1.7 to 2900mL/min depending on drive rpm and tubing size
- Each pump head for high-performance precision pump tubing accepts all four high-performance precision tubing sizes: L/S 15, L/S 24, L/S 35 and L/S 36
- Twist-lock mounting feature lets you mount and stack heads in seconds
- Included mounting plate adapts Easy-Load 3 to L/S drives
- Locking tab secures pump head during operation in either direction
- Polypropylene (PP) housing with CRS or SS rotor
- CRS rotor is more economical while SS offers greater durability and chemical resistance
Specifications
12.1 H x 8.8 W x 7.8 cm D | |
For multiple-channel applications | |
3 | |
7.8 cm | |
8.8 cm | |
Cold-rolled Steel | |
Easy-Load 3 Pump Head | |
Polypropylene |
1.7 to 2900 mL/min. | |
Multiple | |
Fixed | |
12.1 cm | |
1 Each | |
High performance tubing | |
1 to 600 rpm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ Easy-Load 3 Head for High Performance Tubing