missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - Silicone
Double pump segment manifold tubing — use one, transfer to the other for double life
323.00€ - 336.00€
Specifications
Product Type | Pump Tubing |
---|---|
Material | Silicone |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.8 mm |
For Use With | 400DM2 and 400DM3 pump heads and multichannel cartridge |
Product Code | Brand | Color | Tubing Size | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Tubing Size | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||
17867963
|
Watson-Marlow
983.0063.000 |
Orange/White | 0.63mm | 0.63 mm | 1/50 in. |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
17837973
|
Watson-Marlow
983.0165.000 |
Blue/Blue | 1.65mm | 1.65 mm | 3/50 in. |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
17857963
|
Watson-Marlow
983.0076.000 |
Black/Black | 0.76mm | 0.76 mm | 1/50 in. |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
15398118
|
Watson-Marlow
983.0279.000 |
Purple/White | 2.79mm | 2.79 mm | 1/10 in. |
336.00€
Pack of 6 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
15318118
|
Watson-Marlow
983.0152.000 |
Yellow/Blue | 1.52mm | 1.52 mm | 1/20 in. |
323.00€
Pack of 6 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
17827973
|
Watson-Marlow
983.0142.000 |
Yellow | 1.42mm | 1.42 mm | 1/20 in. |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
17877933
|
Watson-Marlow
983.0088.000 |
Orange/Orange | 0.88mm | 0.88 mm | 3/100 in. |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
13430007
|
Watson-Marlow
983.0102.000 |
White | 1.02mm | 1.02 mm | 1/25 in. |
323.00€
Pack of 6 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
16212252
|
Watson-Marlow
983.0205.000 |
Purple/Purple | 2.05mm | 2.05 mm | 8/100 in. |
323.00€
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
17807973
|
Watson-Marlow
983.0114.000 |
Red/Red | 1.14mm | 1.14 mm | 1/25 in. |
323.00€
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
Description
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Pump Tubing | |
0.03 in. | |
400DM2 and 400DM3 pump heads and multichannel cartridge |
Silicone | |
0.8 mm |