missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M710 Label Printer
Fast and portable, prints 76.2 mm per second and auto-cuts labels.
Brand: Brady™ 322918
1167.55 EUR valid until 2025-06-30
Use promo code "24308" to get your promotional price.
This item is not returnable.
View return policy
Description
- Prints 76.2 mm per second and cuts labels automatically
- Print 4,500 labels on a full battery charge
- Enjoy more durability with a printer that withstands 1.20 m drops, blowing sand and dust
- Print what you need, how you need, including text, barcodes, shapes and images using a keypad or software
- Get shop-to-field flexibility with label saving, sharing and data imports
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Portable Label Printer | |
Color LCD Touchscreen | |
Thermal Transfer | |
9.45 in. | |
240.03 mm | |
345.20 mm | |
Monocolour | |
Brady Workstation Suite | |
200 MB | |
76.20 mm/sec. | |
Brady Workstation, Express Labels Mobile App, Windows | |
5.40 lb. | |
CE, FCC class A | |
AC Adaptor, Rechargeable Battery | |
CYRILLIC | |
EU |
Blue | |
Plastic | |
4.6 in. | |
116.75 mm | |
13.59 in. | |
116.75 x 240.03 x 345.20 mm | |
53.77 x 71.28 mm | |
English, Spanish, German, French, Dutch | |
M710-WB-CYR-BWS | |
300 dpi | |
Bluetooth, Wi-Fi, USB 2.0, USB-C, Standalone Use | |
2.45 kg | |
2 years | |
110/240 V | |
M710-WB-CYR-BWS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ M710 Label Printer > Label Printer with Autocutter, CYRILLIC, Wi-fi and Bluetooth
Spot an opportunity for improvement?Share a Content Correction