missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 10 L/20 L Dividing Dough Containers
Lid for 10 L/20 L Dividing Dough Containers is for fermentation in bread-making. It adapts to all aerobic and anaerobic bread-making processes.
15.85€ - 18.55€
Specifications
Type | Bin Lid |
---|---|
Shape | Rectangular |
Dimensions (L x W x H) | 525 x 405 x 30 mm |
Length (English) | 20.7 in. |
Length (Metric) | 525 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17958501
|
Gilac™
G155521 |
White |
15.85€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17988441
|
Gilac™
G155535 |
Green |
18.55€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Lid for rectangular dividing dough containers for fermentation in bread-making.
- Adapts to all aerobic and anaerobic bread-making processes, including dough rising in ventilated cold chambers.
- Stable stacking thanks to studs.
- Compatible with 10 L and 20 L dividing containers.
Specifications
Bin Lid | |
525 x 405 x 30 mm | |
525 mm | |
402 mm | |
30 mm |
Rectangular | |
20.7 in. | |
15.8 in. | |
1.2 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title