missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 10 L/20 L Dividing Dough Containers
Lid for 10 L/20 L Dividing Dough Containers is for fermentation in bread-making. It adapts to all aerobic and anaerobic bread-making processes.
Brand: Gilac™ G155521
This item is not returnable.
View return policy
Description
- Lid for rectangular dividing dough containers for fermentation in bread-making.
- Adapts to all aerobic and anaerobic bread-making processes, including dough rising in ventilated cold chambers.
- Stable stacking thanks to studs.
- Compatible with 10 L and 20 L dividing containers.
Specifications
Bin Lid | |
White | |
525 x 405 x 30 mm | |
525 mm | |
402 mm | |
30 mm |
Polypropylene | |
Rectangular | |
20.7 in. | |
15.8 in. | |
1.2 in. |