missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Narrow-Necked Bottle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Universal bottles for storing, packing, lab, taking samples, sampling and transport of liquids.
- With screw cap
Specifications
Specifications
Capacity (Metric) | 30 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 9 mm |
For Use With (Application) | Suitable For Use With Foodstuff |
Material | LDPE |
Transparency | Yes |
Thread Size (Metric) | 14 mm |
Closure Color | Transparent |
Closure Included | Yes |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ LDPE Narrow-Necked Bottle >
Spot an opportunity for improvement?Share a Content Correction