missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural

Retain the bottle's shape with this Kautex™ LDPE Natrrow Neck Bottle with Closure, Natural. The flexible, squeezable, leak-proof bottle can be used for dispensing, adhesives, sending samples, transport and storage.

Brand:  Kautex™ 2000770502

 View more versions of this product

Product Code. 17828097

  • 1280.00€ / Pack of 1400
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard closure packed in polybag with bottle
  • Compatible dropper cap or wash bottle closure can be purchased separately
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Natural
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 mL
14 mm
LDPE
1 Ea.
1 Ea.
Round
Bottle
33.5 mm
Natural
Closure
1400/Cs.
Bottle
Yes
68.5 mm
14 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural > Capacity: 30 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.