missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Rubber Tops Only
For use with Fast-Freeze Flasks
Brand: Labconco™ 7544200
Requires : Adapters are required to attach flasks to freeze dry valves–40 and 80mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm)
This item is not returnable. View return policy
Description
For use with Fast-Freeze Flasks
- Flexible, noncontaminating silicone rubber top Snaps on and off easily, yet provides a reliable, high-vacuum seal
Specifications
1.9 cm | |
Borosilicate Glass | |
1 lb. | |
Wide | |
7.62 cm |
300 mL | |
Flask Top | |
Reusable | |
Flat | |
0.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Fast-Freeze™ Flasks, Rubber Tops Only > For Flasks: 120, 150, 300mL
Spot an opportunity for improvement?Share a Content Correction