missing translation for 'onlineSavingsMsg'
Learn More

Wagner Munz™ Kofler Hot Bench

Determine the characteristics of a variety of substances with this Kofler hot bench. Wagner Munz™ Kofler Hot Benches allow quick identification of organic substances and features a linear temperature scale adjustment.

Brand:  Wagner Munz™ 50400

Product Code. 10557411

  • 3541.20€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten

Description

Description

  • Kofler Hot Bench
  • Includes: 8 standard substances, a box of seven non-certified standard tubes and a calibration substances set
  • Various characteristics can be observed simultaneously
  • CE marked
Specifications

Specifications

Kofler Hot Bench
230 V
±1°C
230 V, 50/60 Hz, 100 W
14 cm
43 cm
2.5 kg
50/60 Hz
100 W
10 cm
Determining the purity of a substance
Included with 8 standard substances with a box of seven non-certified standard tubes, calibration substances set
49°C to 260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wagner Munz™ Kofler Hot Bench > Dimensions (D x L X H): 10 x 43 x 14cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.