missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica Polytron™ PT3100D Homogenizer Motors
For applications requiring high reproducibility and scaling up. The fully digitized control and regulation system is very easy to operate. The illuminated LCD display shows all the parameters, which can be changed with the membrane keypad.
4115.00€
Specifications
Speed | 30,000 rpm |
---|---|
Capacity (Metric) | 10 L |
Volume Range (Metric) | 0.1 mL to 10 L |
For Use With (Application) | Homogenization |
For Use With (Equipment) | PT3100D |
Product Code | Brand | Voltage | Hertz | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Hertz | Includes | Price | Quantity & Availability | |||
11980359
|
Kinematica
11010121 |
230 V | 60 Hz | 230 V EU power cord, RS-232/USB connection cable |
4115.00€
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
Description
- Easy operation with an on/off switch and membrane keypad
- Digital speed control for long equipment life
- Protection against overheating, overload and blocking
- Speed stability even with changes in viscosity
- Easy to adjust motor height (depending on stand)
- Aggregates quickly switched with Click and Go coupling
- Easy aggregate clean-up with EasyClean Design
Specifications
- Drive Coupling: Aggregates with F coupling
- Noise level (drive without aggregate): 66 dB(A) at 25,000 rpm; 73 dB(A) at 30,000 rpm
- Motor: Universal with carbon brushes
- Drive Power: 1200w
- Dimensions (L x W x H): 24 x 13 x 26.5cm
- Weight: 3.9kg
Specifications
30,000 rpm | |
0.1 mL to 10 L | |
PT3100D |
10 L | |
Homogenization | |
66 dBA at 25,000 rpm, 73 dBA at 30,000 rpm |