missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Polytron™ PT3100D Homogenizer Motors

For applications requiring high reproducibility and scaling up. The fully digitized control and regulation system is very easy to operate. The illuminated LCD display shows all the parameters, which can be changed with the membrane keypad.

Brand:  Kinematica 11010121

 View more versions of this product

Product Code. 11980359

  • 4350.00€ / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten

Includes: Power cord, PC software, RS-232/USB connection cable
This item is not returnable. View return policy

Description

Description

  • Easy operation with an on/off switch and membrane keypad
  • Digital speed control for long equipment life
  • Protection against overheating, overload and blocking
  • Speed stability even with changes in viscosity
  • Easy to adjust motor height (depending on stand)
  • Aggregates quickly switched with Click and Go coupling
  • Easy aggregate clean-up with EasyClean Design
Specifications
  • Drive Coupling: Aggregates with F coupling
  • Noise level (drive without aggregate): 66 dB(A) at 25,000 rpm; 73 dB(A) at 30,000 rpm
  • Motor: Universal with carbon brushes
  • Drive Power: 1200w
  • Dimensions (L x W x H): 24 x 13 x 26.5cm
  • Weight: 3.9kg
Note: Stand ST-F10/600 is not included (sold separately).

Specifications

Specifications

30,000 rpm
60 Hz
0.1 mL to 10 L
PT3100D
PT 3100 D, 230 V
230 V
10 L
Homogenization
230 V EU power cord, RS-232/USB connection cable
66 dBA at 25,000 rpm, 73 dBA at 30,000 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.