missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 2mL Capacity
Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements.
Brand: DWK Life Sciences 45150-2
This item is not returnable.
View return policy
Description
- Disposable
- With conical shaped bottom

Specifications
USP, ASTM E 438 | |
Reusable | |
Conical | |
Conical | |
Centrifuge Tube |
2 mL | |
Borosilicate Glass | |
66 mm | |
11 mm | |
2980 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 2mL Capacity > Capacity: 2mL; O.D. x L: 11 x 66mm; Without cap
Spot an opportunity for improvement?Share a Content Correction